EATON 250432HMURFY | BJ6HQG

EATON 250432HMURFY Detuned Fixed Round Capacitor Bank, Busbar/Lug Connection, 480 V, 300A, 4.2nd Harmonic

Item: BJ6HQG Model: 250432HMURFY
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating300A
Depth51"
Height36"
Kvar Rating250 k var
Phase3
Tuning4.2H
TypeDetuned
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.Plus 5 Years On Capacitor Cells.
Width31"

Shipping Info:

Ship weight (kg) 364.5
Ship height (cm)91.44
Ship length (cm)129.54
Ship width (cm)78.74
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 250432HMURFY Detuned Fixed Round Capacitor Bank, Busbar/Lug Connection, 480 V, 300A, 4.2nd Harmonic