Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 24Z-G84 Hydraulic Hose Fitting Crimpable | AF6UZM 20JX10

EATON 24Z-G84 Hydraulic Flange Fitting, 1 1/2 Inch Hydraulic Hose I.D., 1 1/2 Inch Hydraulic Flange Size

Item: AF6UZM Model: 24Z-G84Cross Ref: 20JX10
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€292.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1 1/2"
Compatible HosesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 Thru -20), H1571 (-12 Only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 Only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 Thru -16), H1812 (-04 Thru -20), H0106 (-04 Thru -10), H0105 (-06 Thru -12, -20), H116 (-04, -06, -08), H115 (-04 Thru -20), H1982 (-06 Thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od1 1/2"
Construction StyleCrimp
Drop Dimension3.12
End Type 1Flanged
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height4.47"
Hose Cut-off Factor4.35"
Hose Dash Size-24
Inside Dia.1.26"
Item TypeFitting Assembly
Length7.35"
MaterialCarbon Steel
Thread SealantNo
WarrantyHydraulics Warranty
Width2.7"
Fitting MaterialCarbon Steel
Hydraulic Flange Size1 1/2"
Hydraulic Hose I.d.1 1/2"
Length (in.)6.18"
StandardsSAE J516

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)11.35
Ship length (cm)18.67
Ship width (cm)6.86
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 04Z-102 Hydraulic Hose Fitting Crimpable | AF6UNE 20JU51 04Z-102Straight0.17"22/25"Carbon Steel€12.78
EATON 04Z-104 Hydraulic Hose Fitting Crimpable | AF6UNF 20JU52 04Z-104Straight0.17"22/25"Carbon Steel€15.05
EATON 04Z-504 Hydraulic Hose Fitting Crimpable | AF6UNG 20JU53 04Z-504Straight0.17"22/25"Carbon Steel€20.64
EATON 04Z-505 Hydraulic Hose Fitting Crimpable | AF6UNH 20JU54 04Z-505Straight0.17"22/25"Carbon Steel€20.80
EATON 04Z-604 Hydraulic Hose Fitting Crimpable | AF6UNJ 20JU55 04Z-604Straight0.17"22/25"Carbon Steel€16.59
EATON 04Z-605 Hydraulic Hose Fitting Crimpable | AF6UNK 20JU56 04Z-605Straight0.17"22/25"Carbon Steel€17.51
EATON 04Z-664 Hydraulic Hose Fitting Crimpable | AF6UNL 20JU57 04Z-66490 Degree0.17"1.47"Carbon Steel€36.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 24Z-G84 Hydraulic Flange Fitting, 1 1/2 Inch Hydraulic Hose I.D., 1 1/2 Inch Hydraulic Flange Size
€292.58 /unit