Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 04Z-605 Hydraulic Hose Fitting Crimpable | AF6UNK 20JU56

EATON 04Z-605 Hydraulic Hose Fitting

Item: AF6UNK Model: 04Z-605Cross Ref: 20JU56
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1/4"
Compatible HosesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 Thru -20), H1571 (-12 Only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 Only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 Thru -16), H1812 (-04 Thru -20), H0106 (-04 Thru -10), H0105 (-06 Thru -12, -20), H116 (-04, -06, -08), H115 (-04 Thru -20), H1982 (-06 Thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od0.31"
Construction StyleCrimp
Diameter22/25"
End Gender 1Female
End Size 11/2"
End Type 1JIC 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height22/25"
Hex Size 15/8"
Hex Size 214/25"
Hose Cut-off Factor1.14"
Hose Dash Size-4
Inside Dia.0.17"
Item TypeFitting Assembly
Length2.11"
MaterialCarbon Steel
Outside Diameter22/25"
Thread SealantNo
Thread Size 11/2"-20
WarrantyHydraulics Warranty
Width22/25"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.1/4"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
Material Grade12L14, 12L15
StandardsSAE J516
Thread Size1/2"-20
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.24
Ship length (cm)5.36
Ship width (cm)2.24
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 04Z-102 Hydraulic Hose Fitting Crimpable | AF6UNE 20JU51 04Z-102Straight0.17"22/25"Carbon Steel€12.78
EATON 04Z-104 Hydraulic Hose Fitting Crimpable | AF6UNF 20JU52 04Z-104Straight0.17"22/25"Carbon Steel€15.05
EATON 04Z-504 Hydraulic Hose Fitting Crimpable | AF6UNG 20JU53 04Z-504Straight0.17"22/25"Carbon Steel€20.64
EATON 04Z-505 Hydraulic Hose Fitting Crimpable | AF6UNH 20JU54 04Z-505Straight0.17"22/25"Carbon Steel€20.80
EATON 04Z-604 Hydraulic Hose Fitting Crimpable | AF6UNJ 20JU55 04Z-604Straight0.17"22/25"Carbon Steel€16.59
EATON 04Z-664 Hydraulic Hose Fitting Crimpable | AF6UNL 20JU57 04Z-66490 Degree0.17"1.47"Carbon Steel€36.64
EATON 04Z-665 Hydraulic Hose Fitting Crimpable | AF6UNM 20JU58 04Z-66590 Degree0.17"1.58"Carbon Steel€47.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 04Z-605 Hydraulic Hose Fitting
€19.23 /unit