Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2242-4-4s Hose Adapter Npt To Jic 7/16-20 x 1/4-18 | AD9XRG 4VPT3

EATON 2242-4-4s Hydraulic Hose Adapter, 1/4 Inch x 1/4 Inch Size, Female x Female, NPTF x NPTF, Swivel

Item: AD9XRG Model: 2242-4-4sCross Ref: 4VPT3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Adapter TypeStraight
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Length1.11"
Max. Operating Pressure4500 psi
Thread TypeFNPT x Female JIC
Compatible Pipe Size1/4"
CrimpableNo
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderFemale
Hose Fitting B Size1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4500 psi
Overall Length1.11"
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7307995045
Country of OriginUS

Product Variants

ProductModelFitting MaterialFlange SizeMax. Operating PressureFitting TypeMale Jic SizeGradeAdapter MaterialPrice
EATON J10CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZUZ 4HM17 J10CBOStainless Steel-3000 psi--Grade 316-€47.18
EATON J12CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVB 4HM19 J12CBOStainless Steel-3000 psiMNPT-Grade 316-€68.12
EATON J4-4CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVD 4HM21 J4-4CBOStainless Steel-4500 psi--Grade 316-€38.85
EATON J4CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVF 4HM23 J4CBOStainless Steel-4500 psi--Grade 316-€15.28
EATON J5-4CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVH 4HM25 J5-4CBOStainless Steel-4000 psi--Grade 316-€29.11
EATON J6-6CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVK 4HM27 J6-6CBOStainless Steel-4000 psiMNPT-Grade 316-€23.28
EATON J6CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVM 4HM29 J6CBOStainless Steel-4000 psi--Grade 316-€21.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2242-4-4s Hydraulic Hose Adapter, 1/4 Inch x 1/4 Inch Size, Female x Female, NPTF x NPTF, Swivel
€20.74 /unit