Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2222-6s Hose Adapter Mnpt Plug 3/8-18 Steel | AD9YLQ 4VTK5

EATON 2222-6s Hydraulic Hose Plug, Steel, 3/8 Inch Size, 8000 psi Max. Working Pressure, NPTF

Item: AD9YLQ Model: 2222-6sCross Ref: 4VTK5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Adapter TypeHex Socket Plug
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Fitting TypeMNPT
Length0.46"
Max. Operating Pressure8000 psi
Thread TypeMNPT
For Hose Dash Size-6
For Hose I.d.3/8"
MaterialSteel
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F8000 psi
ReusableYes
StandardsSAE/JIC 37°
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)15.24
Ship width (cm)2.54
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting TypeFitting MaterialFitting Thread TypePrice
EATON 2068-24-24s Adapter Orb x Npsm 1 7/8-12 x 1 1/2-11 1/2 | AD9YEF 4VRY1 2068-24-24s1500 psiNPSMSteelNPSM€220.45
EATON 2222-4s Hose Adapter Mnpt Plug 1/4-18 Steel | AD9YLP 4VTK4 2222-4s9500 psi-Steel-€4.87
EATON 2222-8s Hose Adapter Mnpt Plug 1/2-14 Steel | AD9YLR 4VTK6 2222-8s6000 psi-Steel-€9.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2222-6s Hydraulic Hose Plug, Steel, 3/8 Inch Size, 8000 psi Max. Working Pressure, NPTF
€5.33 /unit