Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 035RS0800EG Beam Clamp Strap 3/8 Or 1/2 Inch Rod 8 In | AB3EZA 1RUR6

CADDY INDUSTRIAL SALES 035RS0800EG Beam Clamp Strap 3/8 Or 1/2 Inch Rod 8 In

Item: AB3EZA Model: 035RS0800EGCross Ref: 1RUR6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Clamp Strap
FinishElectro Galvanized
Length8"
MaterialSteel
Metal DetectableYes
Rod Size3/8", 1/2"
TypeFor 3/8 Or 1/2" Rod Size
Width0.938"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.37
Ship length (cm)23.62
Ship width (cm)23.62
HS code7326908588
Country of OriginUS

Product Details:

    • Special Features: Retainer Strap For 300/310 Series

Product Variants

ProductModelMaterialFinishTypeMetal DetectableRod SizePrice
CADDY 035RS1000EG Beam Clamp Strap 3/8 Or 1/2 Inch Rod 10 In | AB3EZB 1RUR7 035RS1000EGSteelElectro GalvanizedFor 3/8 Or 1/2" Rod SizeYes3/8", 1/2"€2.00
CADDY 035RS1200EG Beam Clamp Strap 3/8 Or 1/2 Inch Rod 12 In | AB3EZC 1RUR8 035RS1200EGSteelElectro GalvanizedFor 3/8 Or 1/2" Rod SizeYes3/8", 1/2"€2.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 035RS0800EG Beam Clamp Strap 3/8 Or 1/2 Inch Rod 8 In
€1.83 /unit