Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2092-8-8S Hose Adapter Mnpt To Fnpt Tee 1/2-14 | AD9XTH 4VPV9

EATON 2092-8-8S Hose Adapter, 1/2 Inch x 1/2 Inch x 1/2 Inch Size, Female x Female x Male, Rigid, Tee

Item: AD9XTH Model: 2092-8-8SCross Ref: 4VPV9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Grease, Instrumentation, And Most Hydraulic Systems
Drop Dimension1.23
End Gender 1Male
End Gender 2Female
End Gender 3Female
End Size 11/2"
End Size 21/2"
End Size 31/2"
End Type 1NPTF
End Type 2NPTF
End Type 3NPTF
FinishDura Kote
Height1 12/25"
Hex Size 11.063"
Item TypeNPTF Male/NPTF Female/NPTF Female Tee Adapter
Length2.7"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/2"-14
Thread Size 21/2"-14
Thread Size 31/2"-14
Tube Od 11/2"
Tube Od 21/2"
Tube Od 31/2"
WarrantyHydraulics Warranty
Width1.063"

Shipping Info:

Ship weight (kg) 0.2214
Ship height (cm)3.76
Ship length (cm)6.86
Ship width (cm)2.7
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2092-4-4S Hose Adapter Mnpt To Fnpt Tee 1/4-18 | AD9XTF 4VPV7 2092-4-4SCarbon Steel€12.90
EATON 2092-6-6S Hose Adapter Mnpt To Fnpt Tee 3/8-18 | AD9XTG 4VPV8 2092-6-6SCarbon Steel€16.24
EATON 2092-12-12S Hose Adapter Mnpt To Fnpt Tee 3/4-14 | AD9XTJ 4VPW1 2092-12-12SCarbon Steel€41.23
EATON 2092-16-16S Hose Adapter Mnpt To Fnpt Tee 1 11-1/2 | AD9XTK 4VPW2 2092-16-16SCarbon Steel€64.97
EATON 2092-2-2S Adapter MLNPT-FNPT 1/8-27 Tee 1.32 Inch | AH8RJX 38YN81 2092-2-2SCarbon Steel€27.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2092-8-8S Hose Adapter, 1/2 Inch x 1/2 Inch x 1/2 Inch Size, Female x Female x Male, Rigid, Tee
€34.06 /unit