Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2092-2-2S Adapter MLNPT-FNPT 1/8-27 Tee 1.32 Inch | AH8RJX 38YN81

EATON 2092-2-2S Nptf Male Nptf Female Nptf Female Carbon Steel

Item: AH8RJX Model: 2092-2-2SCross Ref: 38YN81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
AngleTee
ApplicationOther- Grease, Instrumentation, And Most Hydraulic Systems
Drop Dimension0.66
End Gender 1Male
End Gender 2Female
End Gender 3Female
End Size 11/8"
End Size 21/8"
End Size 31/8"
End Type 1NPTF
End Type 2NPTF
End Type 3NPTF
FinishDura Kote
Height0.723"
Hex Size 10.551"
Item TypeNPTF Male/NPTF Female/NPTF Female Tee Adapter
Length1 11/25"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/8"-27
Thread Size 21/8"-27
Thread Size 31/8"-27
Tube Od 11/8"
Tube Od 21/8"
Tube Od 31/8"
WarrantyHydraulics Warranty
Width0.551"
Working Pressure10000 psi
Compatible Pipe Size1/8"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size1/8"
Hose Fitting C Connection TypeNPTF
Hose Fitting C GenderMale
Hose Fitting C Size1/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.0369
Ship height (cm)1.84
Ship length (cm)3.66
Ship width (cm)1.4
Country of OriginUS

Product Details:

    • Fitting Shape : Run Tee

Product Variants

ProductModelMaterialPrice
EATON 2092-4-4S Hose Adapter Mnpt To Fnpt Tee 1/4-18 | AD9XTF 4VPV7 2092-4-4SCarbon Steel€12.90
EATON 2092-6-6S Hose Adapter Mnpt To Fnpt Tee 3/8-18 | AD9XTG 4VPV8 2092-6-6SCarbon Steel€16.24
EATON 2092-8-8S Hose Adapter Mnpt To Fnpt Tee 1/2-14 | AD9XTH 4VPV9 2092-8-8SCarbon Steel€28.90
EATON 2092-12-12S Hose Adapter Mnpt To Fnpt Tee 3/4-14 | AD9XTJ 4VPW1 2092-12-12SCarbon Steel€41.23
EATON 2092-16-16S Hose Adapter Mnpt To Fnpt Tee 1 11-1/2 | AD9XTK 4VPW2 2092-16-16SCarbon Steel€64.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2092-2-2S Nptf Male Nptf Female Nptf Female Carbon Steel
€32.70 /unit