Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2089-4-4S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMN 2F469

EATON 2089-4-4S Elbow, 90 Deg., 1/4 Inch x 1/4 Inch Size, Female x Male, NPTF x NPTF, Rigid

Item: AB9TMN Model: 2089-4-4SCross Ref: 2F469
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension0.88
End Gender 1Male
End Gender 2Female
End Size 11/4"
End Size 21/4"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height1 1/4"
Hex Size 10.74"
Inside Dia.7/25"
Item TypeNPTF Male/NPTF Female 90掳 Elbow Adapter
Length1.46"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/4"-18
Thread Size 21/4"-18
WarrantyHydraulics Warranty
Width0.74"
Working Pressure5000 psi
Compatible Pipe Size1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4500 psi
Overall Length1.11"
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0738
Ship height (cm)3.18
Ship length (cm)3.71
Ship width (cm)1.88
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2089-12-12S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMM 2F467 2089-12-12SCarbon Steel€35.17
EATON 2089-6-6S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMP 2F471 2089-6-6SCarbon Steel€14.56
EATON 2089-8-8S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMQ 2F473 2089-8-8SCarbon Steel€19.46
EATON 2089-16-16S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AD7ZJL 4HL77 2089-16-16SCarbon Steel€42.40
EATON 2089-20-20S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AD7ZJM 4HL78 2089-20-20SCarbon Steel€90.73
EATON 2089-2-2S Adapter MNPT-FNPT 1/8-27 Street Elbow | AH8RHT 38YN54 2089-2-2SCarbon Steel€9.14
EATON 2089-2-4S Adapter MNPT-FNPT 1/8-27 1/4-18 Street Elbow | AH8RHU 38YN55 2089-2-4SCarbon Steel€21.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2089-4-4S Elbow, 90 Deg., 1/4 Inch x 1/4 Inch Size, Female x Male, NPTF x NPTF, Rigid
€15.83 /unit