Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2089-2-4S Adapter MNPT-FNPT 1/8-27 1/4-18 Street Elbow | AH8RHU 38YN55

EATON 2089-2-4S Elbow, 90 Deg., 1/8 Inch x 1/4 Inch Size, Male x Female, NPTF x NPTF, Rigid

Item: AH8RHU Model: 2089-2-4SCross Ref: 38YN55
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension0.88
End Gender 1Male
End Gender 2Female
End Size 11/8"
End Size 21/4"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height1.255"
Hex Size 13/4"
Item TypeNPTF Male/NPTF Female 90掳 Elbow Adapter
Length1.275"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/8"-27
Thread Size 21/4"-18
WarrantyHydraulics Warranty
Width3/4"
Compatible Pipe Size1/8", 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
Overall Length0.9"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/4"-18, 1/8"-27

Shipping Info:

Ship weight (kg) 0.0693
Ship height (cm)3.19
Ship length (cm)3.24
Ship width (cm)1.91
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Street Elbow

Product Variants

ProductModelMaterialPrice
EATON 2089-12-12S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMM 2F467 2089-12-12SCarbon Steel€35.17
EATON 2089-4-4S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMN 2F469 2089-4-4SCarbon Steel€12.27
EATON 2089-6-6S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMP 2F471 2089-6-6SCarbon Steel€14.56
EATON 2089-8-8S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AB9TMQ 2F473 2089-8-8SCarbon Steel€19.46
EATON 2089-16-16S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AD7ZJL 4HL77 2089-16-16SCarbon Steel€42.40
EATON 2089-20-20S Hose Adapter Mnpt x Fnpt 90 Degree Elbow | AD7ZJM 4HL78 2089-20-20SCarbon Steel€90.73
EATON 2089-2-2S Adapter MNPT-FNPT 1/8-27 Street Elbow | AH8RHT 38YN54 2089-2-2SCarbon Steel€9.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2089-2-4S Elbow, 90 Deg., 1/8 Inch x 1/4 Inch Size, Male x Female, NPTF x NPTF, Rigid
€27.57 /unit