Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2062-6-4S Adapter Orb To Jic 9/16-18 x 7/16-20 | AD9YKT 4VTH2

EATON 2062-6-4S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel

Item: AD9YKT Model: 2062-6-4SCross Ref: 4VTH2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.05
End Gender 1Male
End Gender 2Male
End Size 19/16"
End Size 27/16"
End Type 1SAE ORB
End Type 2SAE 37
FinishDura Kote
Height1.395"
Hex Size 10.69"
Hex Size 20.55"
Inside Dia.0.3"
Item TypeSAE ORB Male/SAE 37掳 Male 90掳 Elbow Adapter
Length1.595"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Seal Part Number If Included22617-6
Thread SealantNo
Thread Size 19/16"-18
Thread Size 27/16"-20
WarrantyHydraulics Warranty
Width0.69"
Working Pressure5000 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeORB
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length1.25"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3.54
Ship length (cm)4.05
Ship width (cm)1.75
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2062-10-10S Adapter Sae To Jic 90 Degree Elbow | AB9TKZ 2F399 2062-10-10SCarbon Steel€26.63
EATON 2062-10-8S Adapter Sae To Jic 90 Degree Elbow | AB9TLA 2F401 2062-10-8SCarbon Steel€23.63
EATON 2062-12-12S Adapter Sae To Jic 90 Degree Elbow | AB9TLB 2F403 2062-12-12SCarbon Steel€26.49
EATON 2062-4-4S Adapter Sae To Jic 90 Degree Elbow | AB9TLC 2F407 2062-4-4SCarbon Steel€14.66
EATON 2062-6-6S Adapter Sae To Jic 90 Degree Elbow | AB9TLD 2F409 2062-6-6SCarbon Steel€19.58
EATON 2062-6-8S Adapter Sae To Jic 90 Degree Elbow | AB9TLE 2F411 2062-6-8SCarbon Steel€22.64
EATON 2062-8-10S Adapter Sae To Jic 90 Degree Elbow | AB9TLF 2F413 2062-8-10SCarbon Steel€36.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2062-6-4S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel
€13.42 /unit