Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 707014-04 Hose Mender Low Lead Brass 1/4 Inch | AF7FDR 20XP64

ANDERSON METALS CORP. PRODUCTS 707014-04 Hose Mender Low Lead Brass 1/4 Inch

Item: AF7FDR Model: 707014-04Cross Ref: 20XP64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Mender
Barb Size1/4"
Basic MaterialBrass
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Temp. Range-65°F to +250°F
Fitting Connection TypeHose Barb x Hose Barb
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.1/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Max. Working Pressure @ 70 F1000 psi
StandardsNSF 61 ANNEX G

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelBarb SizeBasic MaterialPrice
ANDERSON METALS 707014-03 Hose Mender Low Lead Brass 3/16 Inch | AF7FDQ 20XP63 707014-033/16"Brass€6.47
ANDERSON METALS 707014-05 Hose Mender Low Lead Brass 5/16 Inch | AF7FDT 20XP65 707014-055/16"Brass€5.94
ANDERSON METALS 707014-06 Hose Mender Low Lead Brass 3/8 Inch | AF7FDU 20XP66 707014-063/8"Brass€6.51
ANDERSON METALS 707014-08 Hose Mender Low Lead Brass 1/2 Inch i | AF7FDV 20XP67 707014-081/2"Brass€9.54
ANDERSON METALS 707014-10 Hose Mender Low Lead Brass 5/8 Inch | AF7FDW 20XP68 707014-105/8"Brass€12.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 707014-04 Hose Mender Low Lead Brass 1/4 Inch
€5.63 /unit