EATON 2050A15G49 | BJ6GMC

EATON 2050A15G49 Load Side Connector Kit, Size 5 Contactor

Item: BJ6GMC Model: 2050A15G49
In Stock

Get it by Tuesday, Jun 10

€1,388.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Height0.01"
Length0.01"
Product NameEaton Motor Control Connector
TypeRenewal Parts/Accessories
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 102EC94100A | AN7QYJ 102EC94100A0.93"€273.85
EATON 102EC94500A | AN7QYK 102EC94500A1.3"€513.26
EATON KKD-154 | BH4JXH KKD-154-€494.58
EATON KKD-54 | BH4JXW KKD-54-€322.62
RFQ
EATON KPRL4JDTPOA | BH4KAY KPRL4JDTPOA-€2,613.38
RFQ
EATON KPRL4LGPOA | BH4KBF KPRL4LGPOA-€6,681.19
RFQ
EATON KPRL4JDSPOA | BH4KBL KPRL4JDSPOA-€1,565.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2050A15G49 Load Side Connector Kit, Size 5 Contactor
€1,388.21 /unit