Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2041-6-6S Hose Adapter Jic Bulkhead | AB9TKE 2F361

EATON 2041-6-6S Hydraulic Hose Adapter, 3/8 Inch x 3/8 Inch Size, Male x Male, JIC x JIC, Rigid

Item: AB9TKE Model: 2041-6-6SCross Ref: 2F361
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
End Gender 1Male
End Gender 2Male
End Size 19/16"
End Size 29/16"
End Type 1SAE 37
End Type 2SAE 37
FinishDura Kote
Height0.81"
Hex Size 10.81"
Hex Size 20.81"
Inside Dia.0.297"
Item TypeSAE 37 Male/SAE 37 Male Union
Length2.18"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 19/16"-18
Thread Size 29/16"-18
Tube Od 10.3"
Tube Od 20.81"
WarrantyHydraulics Warranty
Width0.81"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F7000 psi
Overall Length2.18"
StandardsSAE/JIC 37°

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.06
Ship length (cm)5.54
Ship width (cm)2.06
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2041-8-8S Hose Adapter Jic Bulkhead | AB9TKF 2F363 2041-8-8SCarbon Steel€15.92
EATON 2041-4-4S Hose Adapter Jic Bulkhead | AD7ZHW 4HL60 2041-4-4SCarbon Steel€11.69
EATON 2041-10-10S Hose Adapter Male Jic 7/8-14 Steel | AD9XTL 4VPW3 2041-10-10SCarbon Steel€16.97
EATON 2041-16-16S Hose Adapter Male Jic 1 5/16-12 Steel | AD9XTN 4VPW5 2041-16-16SCarbon Steel€47.92
EATON 2041-5-5S Adapter MJIC-MJIC 1/2-20 Straight 2.07In | AH8RPB 38YP78 2041-5-5SCarbon Steel€40.99
EATON 2041-20-20S Adapter MJIC-MJIC 1-5/8-12 Straight | AH8RPC 38YP79 2041-20-20SCarbon Steel€97.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2041-6-6S Hydraulic Hose Adapter, 3/8 Inch x 3/8 Inch Size, Male x Male, JIC x JIC, Rigid
€15.79 /unit