Flat Shipping

Flat Shipping at €24.99 + VAT

IDEAL L-9226 Replacement Blades | AE4LNP 5LJ37

IDEAL L-9226 Replacement Blades

Item: AE4LNP Model: L-9226Cross Ref: 5LJ37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Blades
InsulatedNo
Tether CapableNot Tether Capable
Blade StyleRounded Edge, Straight Edge
Compatible With Grainger Part Number25D026
Compatible With Manufacturer Model Number45-164
Compatible With SeriesBig Blue Ringer
For Use With45 164 Big Blue Ringer
For Wire/cable TypeCoax Cable
Includes(3) Straight-Edge Blades, Rounded-Edge Slitting Blade
Number Of Blades4
Part TypeStripper Replacement Blade Set

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)10.92
Ship width (cm)6.35
HS code8208906000
Country of OriginUS

Product Variants

ProductModelInsulatedTether CapableFor Cable TypeFor Connector TypeNumber Of Dies In SetPrice
IDEAL L-9225 Replacement Blades | AE4LNN 5LJ36 L-9225NoNot Tether Capable---€12.33
IDEAL L-7486 Replacement Blade | CR4KPL L-7486-----€24.19
IDEAL LB-1748 Replacement Blade | CR4KPM LB-1748-----€49.48
IDEAL LA-4102 Replacement Blade, Utp, Flat Telephone, Cat 5E, Cat 6, Rj-11/Rj-12/Rj-45, 30-496 | CR4KPN LA-4102-----€34.10
IDEAL LB-1747 Replacement Blade, Utp, Flat Telephone, Cat 5E, Cat 6, Rj-11/Rj-12/Rj-45, 30-696 | CR4KPP LB-1747--UTP, Flat Telephone, CAT 5E, CAT 6RJ-11RJ-12RJ-451€33.86
IDEAL 30-4951 Replacement Blade, Utp, Flat Telephone, Cat 5E, Cat 6, Rj-11/Rj-12/Rj-45, 30-495 | CR4KPQ 30-4951--UTP, Flat Telephone, CAT 5E, CAT 6RJ-11RJ-12RJ-451€16.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL L-9226 Replacement Blades
€23.13 /unit