Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 202702-6-4S Adapter MJIC-MORB 7/16-20 Straight | AH8RRG 38YR30

EATON 202702-6-4S Hydraulic Hose Adapter, 3/8 Inch x 1/4 Inch Size, Male x Male, ORB x JIC, Rigid

Item: AH8RRG Model: 202702-6-4SCross Ref: 38YR30
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
End Gender 1Male
End Gender 2Male
End Size 19/16"
End Size 27/16"
End Type 1SAE ORB
End Type 2SAE 37
FinishDura Kote
Height0.69"
Hex Size 10.69"
Inside Dia.0.3"
Item TypeSAE ORB Male/SAE 37掳 Male Straight Adapter
Length1.29"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If Included22617-6
Thread SealantNo
Thread Size 19/16"-18
Thread Size 27/16"-20
Tube Od 11/4"
Tube Od 21/4"
WarrantyHydraulics Warranty
Width0.69"
Working Pressure5000 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORB
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
Overall Length1.29"
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.75
Ship length (cm)3.28
Ship width (cm)1.75
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 202702-10-10S Hose Adapter Sae To Jic Straight | AB9TJK 2F339 202702-10-10SCarbon Steel€9.51
EATON 202702-10-8S Hose Adapter Sae To Jic Straight | AB9TJM 2F341 202702-10-8SCarbon Steel€9.27
EATON 202702-12-12S Hose Adapter Sae To Jic Straight | AB9TJN 2F343 202702-12-12SCarbon Steel€13.75
EATON 202702-16-16S Hose Adapter Sae To Jic Straight | AB9TJQ 2F345 202702-16-16SCarbon Steel€20.14
EATON 202702-4-4S Hose Adapter Sae To Jic Straight | AB9TJT 2F347 202702-4-4SCarbon Steel€5.31
EATON 202702-4-6S Hose Adapter Sae To Jic Straight | AB9TJU 2F349 202702-4-6SCarbon Steel€5.85
EATON 202702-6-6S Hose Adapter, Sae To Jic, Straight | AB9TJW 2F351 202702-6-6SCarbon Steel€6.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 202702-6-4S Hydraulic Hose Adapter, 3/8 Inch x 1/4 Inch Size, Male x Male, ORB x JIC, Rigid
€9.61 /unit