Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 202702-6-6S Hose Adapter, Sae To Jic, Straight | AB9TJW 2F351

EATON 202702-6-6S Hydraulic Hose Adapter, 3/8 Inch x 3/8 Inch Size, Male x Male, ORB x JIC, Rigid

Item: AB9TJW Model: 202702-6-6SCross Ref: 2F351
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
End Gender 1Male
End Gender 2Male
End Size 19/16"
End Size 29/16"
End Type 1SAE ORB
End Type 2SAE 37
FinishDura Kote
Height0.69"
Hex Size 10.69"
Inside Dia.0.3"
Item TypeSAE ORB Male/SAE 37掳 Male Straight Adapter
Length1.3"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If Included22617-6
Thread SealantNo
Thread Size 19/16"-18
Thread Size 29/16"-18
Tube Od 13/8"
Tube Od 23/8"
WarrantyHydraulics Warranty
Width0.69"
Working Pressure5000 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORB
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F7000 psi
Overall Length1.3"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.75
Ship length (cm)3.3
Ship width (cm)1.75
HS code7307995045
Country of OriginUS

Product Details:

Eaton 202702-6-6S hydraulic hose adapter is used for connecting two hydraulic hoses having different sizes in medium & high-pressure hydraulic systems. This hose adapter has an SAE O-ring Boss & 37-degree flare ends and features 9/16-18 thread size for a secure fit with tubes of different ends.

Features:

  • Eaton 202702-6-6S hose adapter has a male SAE 37-degree flare (JIC) end on one side & a male SAE ORB (O-ring Boss) threaded end on another end.
  • The ORB connection features a Buna-nitrile O-ring with straight threads for a tight seal and leak-proof performance.
  • This hose adapter can withstand pressures up to 5000 psi.

Standards and Approvals:

  • SAE 070120
  • ASA
  • ASME
  • SAE

Frequently Asked Questions:

Q. What is this hydraulic hose adapter made of?

A. This Eaton 202702-6-6S hose adapter has carbon steel construction for durability & wear resistance.

Q. What is the operating temperature of this Eaton 202702-6-6S hose adapter?

A. This Eaton 202702-6-6S can operate at temperatures ranging from -40 to 250 degrees F.

Q. Does this Eaton 202702-6-6S hose adapter come with any special coating?

A. Yes, this hose adapter features DURA-KOTE plating for corrosion resistance.

Product Variants

ProductModelMaterialPrice
EATON 202702-10-10S Hose Adapter Sae To Jic Straight | AB9TJK 2F339 202702-10-10SCarbon Steel€9.51
EATON 202702-10-8S Hose Adapter Sae To Jic Straight | AB9TJM 2F341 202702-10-8SCarbon Steel€9.27
EATON 202702-12-12S Hose Adapter Sae To Jic Straight | AB9TJN 2F343 202702-12-12SCarbon Steel€13.75
EATON 202702-16-16S Hose Adapter Sae To Jic Straight | AB9TJQ 2F345 202702-16-16SCarbon Steel€20.14
EATON 202702-4-4S Hose Adapter Sae To Jic Straight | AB9TJT 2F347 202702-4-4SCarbon Steel€5.31
EATON 202702-4-6S Hose Adapter Sae To Jic Straight | AB9TJU 2F349 202702-4-6SCarbon Steel€5.85
EATON 202702-6-8S Hose Adapter Sae To Jic Straight | AB9TJY 2F353 202702-6-8SCarbon Steel€8.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 202702-6-6S Hydraulic Hose Adapter, 3/8 Inch x 3/8 Inch Size, Male x Male, ORB x JIC, Rigid
€7.44 /unit