Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2027-6-6S Hose Adapter Male Jic To Male Jic Union | AB9TJF 2F335

EATON 2027-6-6S Hydraulic Hose Adapter, 3/8 Inch x 3/8 Inch Size, Male x Male, JIC x JIC, Rigid

Item: AB9TJF Model: 2027-6-6SCross Ref: 2F335
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
End Gender 1Male
End Gender 2Male
End Size 19/16"
End Size 29/16"
End Type 1SAE 37
End Type 2SAE 37
FinishDura Kote
Height0.62"
Hex Size 10.63"
Inside Dia.0.297"
Item TypeSAE 37 Male/SAE 37 Male Union
Length1.41"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 19/16"-18
Thread Size 29/16"-18
Tube Od 13/8"
Tube Od 23/8"
WarrantyHydraulics Warranty
Width0.62"
Working Pressure5000 psi

Shipping Info:

Ship weight (kg) 0.0256
Ship height (cm)1.57
Ship length (cm)3.58
Ship width (cm)1.57
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2027-10-10S Hose Adapter Male Jic To Male Jic Union | AB9THX 2F327 2027-10-10SCarbon Steel€9.33
EATON 2027-12-12S Hose Adapter Male Jic To Male Jic Union | AB9THZ 2F329 2027-12-12SCarbon Steel€10.43
EATON 2027-16-16S Hose Adapter Male Jic To Male Jic Union | AB9TJB 2F331 2027-16-16SCarbon Steel€18.32
EATON 2027-4-4S Hose Adapter Male Jic To Male Jic Union | AB9TJD 2F333 2027-4-4SCarbon Steel€3.63
EATON 2027-8-8S Hose Adapter Male Jic To Male Jic Union | AB9TJH 2F337 2027-8-8SCarbon Steel€5.90
EATON 2027-6-4S Adapter Male Jic 9/16-18 x 7/16-20 Steel | AD9XTW 4VPX3 2027-6-4SCarbon Steel€7.18
EATON 2027-8-6S Adapter Male Jic 3/4-16 x 9/16-18 Steel | AD9XTX 4VPX4 2027-8-6SCarbon Steel€7.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2027-6-6S Hydraulic Hose Adapter, 3/8 Inch x 3/8 Inch Size, Male x Male, JIC x JIC, Rigid
€5.62 /unit