Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 32742 Nose Plier Serrated Jaw | AF3WXB 8DV94

WIHA TOOLS 32742 Nose Plier Serrated Jaw

Item: AF3WXB Model: 32742Cross Ref: 8DV94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Safe Pliers
Handle ColorBlack, Yellow
Handle TypeErgonomic
Jaw Bend
Jaw Length1.062"
Jaw Width1/4"
MaterialTool Steel
Max. Jaw Opening1/2"
Non SparkingNo
Overall Length4 3/4"
Spring ReturnYes
Tether CapableStandard Tool
Tip Width1/4"
Cutting CapacitiesNot Specified
Esd-safeYes
FeaturesLeaf Spring
FinishPolished
Handle StyleErgonomic
Includes Wire CutterNo
InsulatedNo
Jaw Opening TypeSpring Return
Jaw TextureSerrated
Jaw Thickness1/4"
Joint TypeSolid
Maximum Jaw Opening1/2"
Non-sparkingNo
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
StandardsESD STANDARD IEC 61340-5-1
Tether ReadyNo
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)24.89
Ship width (cm)9.14
HS code8203206030
Country of OriginDE

Product Variants

ProductModelJaw LengthTip WidthMax. Jaw OpeningOverall LengthMaterialHandle ColorJaw WidthSpring ReturnPrice
WIHA 32926 Needle Nose Pliers 6-5/16 1-7/8 Jaw | AB8RCX 26X261 329261 7/8"0.359"2.187"6.312"High Carbon Tool SteelRed, Yellow0.688"No€44.49
WIHA 32746 Nose Plier Serrated Jaw | AF4UFG 9KAF9 327461.312"0.297"1.281"5 3/4"Tool SteelBlack, Yellow1/4"Yes€77.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 32742 Nose Plier Serrated Jaw
€76.87 /unit