Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2027-20-20S Adapter MJIC 1-5/8-12 Straight | AJ2GPA 49U039

EATON 2027-20-20S Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Female x Female x Female, Rigid

Item: AJ2GPA Model: 2027-20-20SCross Ref: 49U039
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€94.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Height1.69"
Length2.43"
WarrantyHydraulics Warranty
Width1.69"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
StandardsSAE J514

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)4.29
Ship length (cm)6.17
Ship width (cm)4.29
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2027-10-10S Hose Adapter Male Jic To Male Jic Union | AB9THX 2F327 2027-10-10SCarbon Steel€9.33
EATON 2027-12-12S Hose Adapter Male Jic To Male Jic Union | AB9THZ 2F329 2027-12-12SCarbon Steel€10.43
EATON 2027-16-16S Hose Adapter Male Jic To Male Jic Union | AB9TJB 2F331 2027-16-16SCarbon Steel€18.32
EATON 2027-4-4S Hose Adapter Male Jic To Male Jic Union | AB9TJD 2F333 2027-4-4SCarbon Steel€3.63
EATON 2027-6-6S Hose Adapter Male Jic To Male Jic Union | AB9TJF 2F335 2027-6-6SCarbon Steel€4.21
EATON 2027-8-8S Hose Adapter Male Jic To Male Jic Union | AB9TJH 2F337 2027-8-8SCarbon Steel€5.90
EATON 2027-6-4S Adapter Male Jic 9/16-18 x 7/16-20 Steel | AD9XTW 4VPX3 2027-6-4SCarbon Steel€7.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2027-20-20S Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Female x Female x Female, Rigid
€94.45 /unit