EATON 2024INT125B | BJ6GJW

EATON 2024INT125B Loadcenter Interior Assembly, 120/240 VAC, 125A, 1 Phase, 24P

Item: BJ6GJW Model: 2024INT125B
In Stock

Get it by Tuesday, Jun 17

€386.43 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInternal Assembly
Amperage Rating125A
Bus MaterialAluminum
CoverCover Not Included
Height1"
Length1"
Number Of Circuits24
Number Of Spaces20
Number Of Wires3
Phase1
TypeInterior Assembly
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"
Wire Size#14 AWG to 2/0 AWG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of SpacesPrice
EATON 10NEU125B | BJ6ALK 10NEU125B-€54.67
EATON 10NEU125B-1 | BJ6ALQ 10NEU125B-1-€120.67
EATON 1212INT125B-1 | BJ6AUP 1212INT125B-112€229.91
EATON 1212INT125BC | BJ6AUR 1212INT125BC12€273.81
EATON 1224INT3125BC | BJ6AVY 1224INT3125BC12€523.79
EATON 1224INT125B-1 | BJ6AVZ 1224INT125B-112€208.71
EATON 1224INT200B | BJ6AWC 1224INT200B12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2024INT125B Loadcenter Interior Assembly, 120/240 VAC, 125A, 1 Phase, 24P
€386.43 /unit