Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2024-6-6S Adapter Mnpt To Male Jic 90 Degree Elbow | AF2NFV 6W442

EATON 2024-6-6S Hydraulic Hose Adapter, Nptf Male Sae 37 Male Carbon Steel

Item: AF2NFV Model: 2024-6-6SCross Ref: 6W442
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.14
End Gender 1Male
End Gender 2Male
End Size 13/8"
End Size 29/16"
End Type 1NPTF
End Type 2SAE 37
FinishDura Kote
Height1.514"
Hex Size 13/4"
Inside Dia.0.301"
Item TypeNPTF Male/SAE 37掳 Male 90掳 Elbow Adapter
Length1.594"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 13/8"-18
Thread Size 29/16"-18
WarrantyHydraulics Warranty
Width0.748"
Working Pressure5000 psi
Compatible Pipe Size3/8"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F7000 psi
Overall Length1.22"
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.85
Ship length (cm)4.05
Ship width (cm)1.9
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2024-12-12S Adapter Mnpt To Male Jic 90 Degree Elbow | AB9THM 2F313 2024-12-12SCarbon Steel€26.48
EATON 2024-16-16S Adapter Mnpt To Male Jic 90 Degree Elbow | AB9THN 2F315 2024-16-16SCarbon Steel€39.63
EATON 2024-4-5S Adapter Mnpt To Male Jic 90 Degree Elbow | AB9THQ 2F319 2024-4-5SCarbon Steel€16.54
EATON 2024-6-4S Adapter Mnpt To Male Jic 90 Degree Elbow | AB9THT 2F321 2024-6-4SCarbon Steel€12.32
EATON 2024-8-10S Adapter Mnpt To Male Jic 90 Degree Elbow | AB9THU 2F323 2024-8-10SCarbon Steel€15.78
EATON 2024-8-6S Adapter Mnpt To Male Jic 90 Degree Elbow | AB9THW 2F325 2024-8-6SCarbon Steel€17.65
EATON 2024-8-12S Adapter Mnpt To Jic 1/2-14 x 1 1/16-12 | AD9XYE 4VRD6 2024-8-12SCarbon Steel€19.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2024-6-6S Hydraulic Hose Adapter, Nptf Male Sae 37 Male Carbon Steel
€15.39 /unit