APOLLO 83B243B37Q Ball Valve, 1/2 Inch Sw, 3Pc | CC3VLJ

APOLLO VALVES 83B243B37Q Ball Valve, 1/2 Inch Size, Socket Weld, 3 Pieces

Item: CC3VLJ Model: 83B243B37Q
In Stock

Get it by Wednesday, Jun 11

€359.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorGray
Connection TypeSolder
Dimensions7.5" x 2.5" x 4.75"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Series83 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.07
Ship length (cm)19.05
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialSeal MaterialMax. PressureMax. Steam PressureBall MaterialStem MaterialPrice
APOLLO 83B-243-01 Carbon Steel Ball Valve Inline Socket 1/2 In | AA9DCY 1CKP9 83B24301Sweat x Sweat1/2"Carbon SteelPTFE1480 psi CWP250 psi WSPStainless SteelStainless Steel€253.85
APOLLO 83B-245-01 Carbon Steel Ball Valve Inline Socket 1 In | AA9DDA 1CKR2 83B24501Sweat x Sweat1"Carbon SteelPTFE1480 psi CWP250 psi WSPStainless SteelStainless Steel€488.35
APOLLO 83B248TD Ball Valve, 2 Inch Sw, Class 600, 3Pc, SS, Ball And Stem | BY9YCP 83B248TDSolder-------€1,448.01
APOLLO 83B248TR Ball Valve, 2 Inch Sw, Class 600, 3Pc, SS, Ball And Stem | BY9YCQ 83B248TRSolder-------€1,451.22
APOLLO 83B248UL Ball Valve, 2 Inch Sw, Class 600, 3Pc, Cs | BY9YCR 83B248ULSolder-------€1,446.33
APOLLO 83B24490 Ball Valve, 3/4 Inch Sw, Class 600, 3Pc, Cs, Dbl Pkd | BZ3ZAT 83B24490Solder-------€1,544.28
APOLLO 83B244UL Ball Valve, 3/4 Inch Sw, Class 600, 3Pc, Cs | BZ3ZAU 83B244ULSolder-------€382.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83B243B37Q Ball Valve, 1/2 Inch Size, Socket Weld, 3 Pieces
€359.98 /unit