EATON 200THFSR632MWY | BJ6GGY

EATON 200THFSR632MWY Detuned Low Voltage Standard Switched Harmonic Filter, Busbar/Lug Connection, 600 VAC

Item: BJ6GGY Model: 200THFSR632MWY
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Enclosure SizeL+L
Height80"
Kvar Rating50 k var
Length95 1/5"
MountingFloor
Nema Enclosure RatingNEMA 3R
Number Of Step4
Phase3
Rating200
Tuning4.2H
Voltage Rating600V
Weight1238 lbs.
Width25"

Shipping Info:

Ship weight (kg) 557.1
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632 | BJ4QLE 1000THFSR63278"Autovar Filter-
RFQ
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 200THFSR632MWY Detuned Low Voltage Standard Switched Harmonic Filter, Busbar/Lug Connection, 600 VAC