EATON 200THFSR431 | BJ6GGH

EATON 200THFSR431 Switched Harmonic Filter, 480 VAC, 240A, 4.7th Harmonic

Item: BJ6GGH Model: 200THFSR431
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Amps Rating240A
Enclosure SizeOne L Size
Height78"
Kvar Rating200 k var
Length25"
Nema Enclosure RatingNEMA 1
Number Of Step4
Phase3
TypeFilters
Voltage Rating480V
Warranty1 yr.
Weight1438 lbs.
Width38 1/2"

Shipping Info:

Ship weight (kg) 647.1
Ship length (cm)63.5
Ship width (cm)97.79
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632 | BJ4QLE 1000THFSR63278"Autovar Filter-
RFQ
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 200THFSR431 Switched Harmonic Filter, 480 VAC, 240A, 4.7th Harmonic