Flat Shipping

Flat Shipping at €24.99 + VAT

DIAMOND VANTAGE P08016JWZGH Wet Presstress Concrete Core Bit, 8 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RWB

DIAMOND VANTAGE P08016JWZGH Wet Presstress Concrete Core Bit, 8 Inch Size Core Dia, 14 Inch Size Max Drilling Dp

Item: CP3RWB Model: P08016JWZGHCross Ref: 61HV60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€661.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
Centering Bit IncludedNo
Centering Bit RequiredNo
Connection TypePermanent
Core Bit Cutter MaterialDiamond
Core Body Length14"
Core Dia.8"
Core Diameter8"
Decimal Equivalent8
For Tool TypeCore Rig Drill
Max. Drilling Depth14"
Overall Length17"
Primary Material ApplicationConcrete, Rebar
Shank Hex Size1 7/8"
Shank IncludedNo
Shank Thread Size1 1/4"-7
Wet Or Dry ApplicationWet
Cutting Tip FormRectangular Shaped Segments
Maximum Drilling Depth14"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 9.0225
Country of OriginUS

Product Variants

ProductModelCore Dia.Decimal EquivalentOverall LengthPrimary Material ApplicationShank Hex SizeFor Tool TypeCore Body LengthCentering Bit IncludedPrice
DIAMOND VANTAGE 00512HWKH Wet Asphalt Core Bit, 1/2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUP 00512HWKH1/2"0.515 3/4"Brick, Concrete, Masonry-Core Rig Drill--€77.82
DIAMOND VANTAGE 02014JWHAX2 Wet Asphalt Core Bit, 2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUQ 02014JWHAX22"216 3/4"Asphalt, Concrete-Core Rig Drill--€132.44
DIAMOND VANTAGE 03514JWHAX2 Wet Asphalt Core Bit, 3 1/2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUR 03514JWHAX23 1/2"3.516 3/4"Asphalt, Concrete-Core Rig Drill--€215.90
DIAMOND VANTAGE 03214JWHAX2 Wet Asphalt Core Bit, 3 1/4 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUT 03214JWHAX23 1/4"3.2516 3/4"Asphalt, Concrete-Core Rig Drill--€200.82
DIAMOND VANTAGE 03014JWHAX2 Wet Asphalt Core Bit, 3 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUU 03014JWHAX23"316 3/4"Asphalt, Concrete-Core Rig Drill--€185.68
DIAMOND VANTAGE 04514JWHAX2 Wet Asphalt Core Bit, 4 1/2 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUV 04514JWHAX24 1/2"4.516 3/4"Asphalt, Concrete-Core Rig Drill--€259.12
DIAMOND VANTAGE 04214JWHAX2 Wet Asphalt Core Bit, 4 1/4 Inch Size Core Dia, 14 Inch Size Max Drilling Dp | CP3RUW 04214JWHAX24 1/4"4.2516 3/4"Asphalt, Concrete-Core Rig Drill--€237.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMOND VANTAGE P08016JWZGH Wet Presstress Concrete Core Bit, 8 Inch Size Core Dia, 14 Inch Size Max Drilling Dp
€661.68 /unit