EATON 1MP4124RP | BJ6GAD

EATON 1MP4124RP Meter Pack, Ring Type, Socket: 200A, 200A, Bus: 600A, Single-Phase In/Single-Phase Out

Item: BJ6GAD Model: 1MP4124RP
In Stock

Get it by Tuesday, Jun 10

€8,068.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps200A
Bus Rating600A
Enclosure TypeIndoor/Outdoor
Height48 7/25"
Length7.01"
Product NameEaton Meter Pack
Secondary Circuit BreakerBR2_, BRH2_, BRHH2_, BRX2_.
Socket Amperage125A
TypeRing Type
Utility ApprovalsFL , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), IN , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), KY , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), NC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), OH , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), SC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width24 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)122.63
Ship length (cm)17.81
Ship width (cm)61.6
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP4124RP Meter Pack, Ring Type, Socket: 200A, 200A, Bus: 600A, Single-Phase In/Single-Phase Out
€8,068.12 /unit