EATON 1MM520RP | BJ6FWQ

EATON 1MM520RP Residential Meter Stack, Amperage Rating: 200A, Bus Rating: 800A, Outdoor

Item: BJ6FWQ Model: 1MM520RP
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps200A
Bus Rating800A
Enclosure TypeOutdoor
Height1"
Input Phase1
Interrupt RatingDepends On Selected Main Circuit Breaker
Length1"
Output Phase3
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLBC | BJ6FUQ 1MM312RRLBC41 4/5"Multiple Metering120/240V125A--
RFQ
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MM520RP Residential Meter Stack, Amperage Rating: 200A, Bus Rating: 800A, Outdoor