EATON 1MM412RC | BJ6FVM

EATON 1MM412RC Multiple Metering Meter Stack Module, 4-Socket, 120/240VAC, 125 1 Phase

Item: BJ6FVM Model: 1MM412RC
In Stock

Get it by Tuesday, Jun 17

€9,585.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps125A
Bus Rating800A
Enclosure TypeOutdoor
Height48 1/2"
Input Phase1
Interrupt RatingDepends On Selected Main Circuit Breaker
Length7.01"
Output Phase3
TypeMultiple Metering
Utility ApprovalsID , Idaho Power, OR , Idaho Power, WA , Seattle City Light, AK , Anchorage Municipal Light & Power, NV , NV Energy, FL , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), IN , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), KY , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), NC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), OH , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), SC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), WA , Puget Sound Energy, WA , Tacoma Public Utilities, NC , Dominion, VA , Dominion
Voltage120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight62 lbs.
Width12.26"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)123.19
Ship length (cm)17.81
Ship width (cm)31.14
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLBC | BJ6FUQ 1MM312RRLBC41 4/5"Multiple Metering120/240V125A--
RFQ
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MM412RC Multiple Metering Meter Stack Module, 4-Socket, 120/240VAC, 125 1 Phase
€9,585.43 /unit