Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 1EA24FJB24 Hydraulic Hose Fitting, Carbon Steel, 90 Deg Elbow, -24 For Hose Dash Size | CP4ARJ

EATON 1EA24FJB24 Hydraulic Hose Fitting, Crimp, 8.07 Inch Lg

Item: CP4ARJ Model: 1EA24FJB24Cross Ref: 48ZY66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€414.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Fitting Angle90°
Fitting MaterialCarbon Steel
Fitting ShapeElbow
For Hose Dash Size-24
For Use With Hose SeriesFC254
StandardsSAE, DIN

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting ShapeFitting MaterialFor Hose Dash SizeFor Hose I.d.Hose Fitting A TypeHose Fitting B SizeHose Fitting A SizeThread TypePrice
EATON 4TA6FJ4 SYNFLEX Crimp Hose Fitting, Carbon Steel, Straight, -4 For Hose Dash Size | CP4APR 4TA6FJ4StraightCarbon Steel-1/4"JIC1/4"0.562"JIC€16.51
EATON 4TA6FR5 SYNFLEX Crimp Hose Fitting, Carbon Steel, Straight, -5 For Hose Dash Size | CP4APT 4TA6FR5StraightCarbon Steel-50.312"ORS0.312"0.688"ORS€12.51
EATON 4TA4MP6 SYNFLEX Crimp Hose Fitting, Carbon Steel, -6 For Hose Dash Size, Male x Female | CP4APU 4TA4MP6StraightCarbon Steel-3/8"NPTF3/8"1/4"NPTF€14.78
EATON 1EA20FJ20 Hydraulic Hose Fitting, Carbon Steel, Straight, -20 | CP4AQZ 1EA20FJ20StraightCarbon Steel------€117.18
EATON 1EA24FJ24 Hydraulic Hose Fitting, Carbon Steel, Straight, -24 | CP4ARA 1EA24FJ24StraightCarbon Steel-24-----€149.02
EATON 1ZA32FJ32 Hydraulic Hose Fitting, Carbon Steel, Straight, -32 | CP4ARB 1ZA32FJ32StraightCarbon Steel-32-----€469.09
EATON 1BA20FJB20 Hydraulic Hose Fitting, Steel, 90 Deg Elbow, -20 For Hose Dash Size | CR2ZZX 1BA20FJB20ElbowSteel------€136.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1EA24FJB24 Hydraulic Hose Fitting, Crimp, 8.07 Inch Lg
€414.47 /unit