BALDOR EM31112-5 50 Hz Motor, 200V, 1750 RPM, 60 Hz, 0.75 HP, OPEN, 56 | AJ6TTL

BALDOR MOTOR EM31112-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 0.75 hp, ODP, 56 Frame

Item: AJ6TTL Model: EM31112-5Cross Ref: 58NU92
In Stock

Get it by Monday, Jun 16

€707.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Break-down Torque7.88 lbs.-ft.
Duty CycleContinuous
Efficiency82.5%
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps0.9A
Grease TypePolyrex EM
Hp3/4 hp
Insulation ClassClass F
Inverter RatedNo
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignStandard
Motor Shaft RotationCounter Clockwise
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1725 RPM
Nema DesignB
No. Of Poles4
No. Of Speeds1
Overall Length11.07"
Part Winding Start CapableNo
Phase3
Power Factor77
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Start TypeDirect On Line
Synchronous Speed1800 RPM
Thermal ProtectionNone
Voltage575V AC
Hz60 Hz
Ins. ClassClass F
Length Less Shaft9 3/16"
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency82.5%
StandardsCURUSEEV, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3112-5
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 81.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: J
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 4.73 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 6.01 A
    • Temp. Rise @ Rated Load: 34 deg C
    • Temp. Rise @ S.F. Load: 46 deg C

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsNameplate RpmService FactorHpFrameInsulation ClassNo. Of PolesPrice
BALDOR EM31104-5 Three Phase Open Motor, 3PH, .33 HP, OPEN, 1725 RPM, 56 | AJ6TTC EM31104-5Open Dripproof0.5A1725 RPM1.351/3 hp56Class B4€583.66
BALDOR EM31108-5 Three Phase Open Motor, 3PH, .5 HP, OPEN, 1725 RPM, 56 | AJ6TTG EM31108-5Open Dripproof0.7A1725 RPM1.251/2 hp56Class B4€642.57
BALDOR EM31116-5 Three Phase Open Motor, 3PH, 1 HP, OPEN, 1760 RPM, 56 | AJ6TTR EM31116-5Open Dripproof1.2A1760 RPM1.151 hp56Class F4€744.69
BALDOR EM3116T-5 Three Phase Open Motor, 575V, 1760 RPM, 60 HZ, 1 HP, ODP, 143T | AJ6TUC EM3116T-5Open Slotted Band1.2A-1.15-143TClass F4€816.17
BALDOR EM3154T-5 Three Phase Open Motor, 460/230V, 1755 RPM, 1.5 HP, 145T | AJ6TUN EM3154T-5Open Slotted Band1.8A1755 RPM1.151 1/2 hp145TClass F4€853.88
BALDOR EM3157T-5 Three Phase Open Motor, 575V, 1750 RPM, 60 HZ, 2 HP, ODP, 145T | AJ6TVC EM3157T-5Open Slotted Band2.3A1750 RPM1.15-145TClass F4€914.35
BALDOR EM3211T-5 Three Phase Open Motor, 575V, 1765 RPM, 60 HZ, 3 HP, ODP, 182T | AJ6TVU EM3211T-5Open Slotted Band3.4A1765 RPM1.15-182TClass F4€985.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM31112-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 0.75 hp, ODP, 56 Frame
€707.78 /unit