Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA16FJC16 Hose Crimp Fitting 1 Inch -16 3.56 Length | AH8RVN 38YT31

EATON 1AA16FJC16 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg, Elbow, -16 For Hose Dash Size, JIC x Crimp

Item: AH8RVN Model: 1AA16FJC16Cross Ref: 38YT31
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€195.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od1"
Construction StyleCrimp
Drop Dimension4.58
End Gender 1Female
End Size 11 5/16"
End Type 1SAE 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height6.15"
Hex Size 11 1/2"
Hose Cut-off Factor2.87"
Hose Dash Size-16
Inside Dia.0.81"
Item TypeFitting Assembly
Length5.13"
MaterialCarbon Steel
Thread SealantNo
Thread Size 11 5/16"-12
Torque117 lbs.-ft. to 125 lbs.-ft.
WarrantyHydraulics Warranty
Width1.94"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-16
For Hose I.d.1"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1 5/16"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1453, SAE J1926, SAE J512, SAE J514, SAE J701
Thread Size1-5/16"-12
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)15.62
Ship length (cm)13.03
Ship width (cm)4.93
Country of OriginUS

Product Details:

    • Fitting Shape : Straight
    • For Use With Hose Series : GH194, GH195, GH663, GH781, GH793

Product Variants

ProductModelInside Dia.HeightMaterialAnglePrice
EATON 1AA4FJC4 Hose Crimp Fitting 1/4 Inch -4 1.84 Length | AH8RVF 38YT24 1AA4FJC40.15"2.59"Carbon Steel90 Degree€43.81
EATON 1AA5FJC4 Hose Crimp Fitting 1/4 Inch -5 1.92 Length | AH8RVG 38YT25 1AA5FJC40.17"2.61"Carbon Steel90 Degree€63.56
EATON 1AA8FJC6 Hose Crimp Fitting 3/8 Inch -8 2.54 Length | AH8RVH 38YT26 1AA8FJC60.26"3.41"Carbon Steel90 Degree€62.46
EATON 1AA8FJC8 Hose Crimp Fitting 1/2 Inch -8 2.71 Length | AH8RVJ 38YT27 1AA8FJC80.37"3.49"Carbon Steel90 Degree€68.88
EATON 1AA10FJC8 Hose Crimp Fitting 1/2 Inch -10 2.78 Length | AH8RVK 38YT28 1AA10FJC80.38"2.57"Carbon Steel90 Degree€59.37
EATON 1AA10FJC10 Hose Crimp Fitting 5/8 Inch -10 2.7 Length | AH8RVL 38YT29 1AA10FJC100.46"3 3/4"Carbon Steel90 Degree€50.27
EATON 1AA12FJC12 Hose Crimp Fitting 3/4 Inch -12 3.36 Length | AH8RVM 38YT30 1AA12FJC120.58"5.09"Carbon Steel90 Degree€63.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA16FJC16 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg, Elbow, -16 For Hose Dash Size, JIC x Crimp
€195.28 /unit