Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA4PSB6 Hose Crimp Fitting 3/8 Inch -4 2.16 Length | AH8RUL 38YT06

EATON 1AA4PSB6 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, Male x Genderless

Item: AH8RUL Model: 1AA4PSB6Cross Ref: 38YT06
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id3/8"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Construction StyleCrimp
Drop Dimension1.96
End Gender 1Male
End Size 11/4"
End Type 1Inverted
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1 24/25"
Hex Size 122/25"
Hex Size 23/4"
Hose Cut-off Factor1.33"
Hose Dash Size-6
Inside Dia.0.26"
Item TypeFitting Assembly
Length2 4/25"
MaterialCarbon Steel
Thread SealantNo
Thread Size 11/4"-18
WarrantyHydraulics Warranty
Weight0.4 lbs.
Width1.07"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-6
For Hose I.d.3/8"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1453, SAE J1926, SAE J512, SAE J514, SAE J676
Thread Size1/4"-18
Thread TypeNPTF
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.98
Ship length (cm)5.49
Ship width (cm)2.72
Country of OriginUS

Product Details:

    • Fitting Shape : Straight
    • For Use With Hose Series : GH194, GH195, GH663, GH781, GH793

Product Variants

ProductModelAngleHeightInside Dia.MaterialPrice
EATON 1AA32MP32 Hydraulic Hose Fitting Straight 2 | AA2AYM 10C297 1AA32MP32Straight3.22"1 3/4"Carbon Steel€229.54
EATON 1AA24MP24 Hydraulic Hose Fitting Straight 1-1/2 | AA2BAU 10C350 1AA24MP24Straight2.7"1.26"Carbon Steel€144.07
EATON 1AA10MJ10 Hydraulic Hose Fitting Straight 5/8 | AA2BBV 10C374 1AA10MJ10Straight1.39"12/25"Carbon Steel€36.38
EATON 1AA8MP10 Hydraulic Hose Fitting Straight 5/8 | AA2BBZ 10C378 1AA8MP10Straight1.39"1/2"Carbon Steel€33.31
EATON 1A16FLA16 Fitting 45 degree 1 Inch Hose 1 Inch Flange | AD8GXM 4KFL5 1A16FLA1645 Degree2.9"19/25"Carbon Steel€131.01
EATON 1A16FLB16 Fitting Elbow 1 Inch Hose 1 Inch Flange | AD8GXN 4KFL6 1A16FLB1690 Degree3.34"0.78"Carbon Steel€118.06
EATON 1A16FL16 Fitting Straight 1 Inch Hose 1 Inch Flange | AD8GXR 4KFL9 1A16FL16Straight1.94"0.82"Carbon Steel€89.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA4PSB6 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, Male x Genderless
€102.15 /unit