Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1A16FLB16 Fitting Elbow 1 Inch Hose 1 Inch Flange | AD8GXN 4KFL6

EATON 1A16FLB16 Hydraulic Flange Fitting, 1 Inch Hydraulic Hose I.D., 1 Inch Hydraulic Flange Size, Steel

Item: AD8GXN Model: 1A16FLB16Cross Ref: 4KFL6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od1"
Construction StyleCrimp
Drop Dimension2.37
End Type 1Flanged
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height3.34"
Hose Cut-off Factor2.86"
Hose Dash Size-16
Inside Dia.0.78"
Item TypeFitting Assembly
Length5 2/25"
MaterialCarbon Steel
Thread SealantNo
WarrantyHydraulics Warranty
Width1.94"
FinishROHS Trivalent Chromium Zinc
Fitting MaterialSteel
Fitting Shape90° Elbow
Flange Code61
For Hose Dash Size-16
For Use With Hose SeriesGH194, GH195, GH663, GH781, GH793 Series
Hydraulic Fitting Connection TypeCrimpable
Hydraulic Flange Size1"
Hydraulic Hose I.d.1"
Length (in.)4.22"
StandardsGH793, SAE 100R1, SAE 100R2

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)8.48
Ship length (cm)12.9
Ship width (cm)4.93
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleHeightInside Dia.MaterialPrice
EATON 1AA32MP32 Hydraulic Hose Fitting Straight 2 | AA2AYM 10C297 1AA32MP32Straight3.22"1 3/4"Carbon Steel€229.54
EATON 1AA24MP24 Hydraulic Hose Fitting Straight 1-1/2 | AA2BAU 10C350 1AA24MP24Straight2.7"1.26"Carbon Steel€144.07
EATON 1AA10MJ10 Hydraulic Hose Fitting Straight 5/8 | AA2BBV 10C374 1AA10MJ10Straight1.39"12/25"Carbon Steel€36.38
EATON 1AA8MP10 Hydraulic Hose Fitting Straight 5/8 | AA2BBZ 10C378 1AA8MP10Straight1.39"1/2"Carbon Steel€33.31
EATON 1A16FLA16 Fitting 45 degree 1 Inch Hose 1 Inch Flange | AD8GXM 4KFL5 1A16FLA1645 Degree2.9"19/25"Carbon Steel€131.01
EATON 1A16FL16 Fitting Straight 1 Inch Hose 1 Inch Flange | AD8GXR 4KFL9 1A16FL16Straight1.94"0.82"Carbon Steel€89.86
EATON 1AA4PF4 Fitting Straight 1/4 Hose 1/4-18 Inch NPT | AD9YRL 4VUF3 1AA4PF4Straight22/25"0.17"Carbon Steel€62.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1A16FLB16 Hydraulic Flange Fitting, 1 Inch Hydraulic Hose I.D., 1 Inch Hydraulic Flange Size, Steel
€141.81 /unit