Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA4FJB4 Fitting Elbow 1/4 Inch Hose 7/16-20 JIC | AD9YQC 4VUA8

EATON 1AA4FJB4 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, JIC x Crimp

Item: AD9YQC Model: 1AA4FJB4Cross Ref: 4VUA8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1/4"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od1/4"
Construction StyleCrimp
Drop Dimension0.68
End Gender 1Female
End Size 17/16"
End Type 1JIC 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.47"
Hex Size 114/25"
Hose Cut-off Factor23/25"
Hose Dash Size-4
Inside Dia.0.15"
Item TypeFitting Assembly
Length2.17"
MaterialCarbon Steel
Thread SealantNo
Thread Size 17/16"-20
Torque11 lbs.-ft. to 12 lbs.-ft.
WarrantyHydraulics Warranty
Weight0.1 lbs.
Width22/25"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-4
For Hose I.d.1/4"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size7/16"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
Material Grade12L14, 12L15
ReusableNo
StandardsGH793, SAE 100R1, SAE 100R2
Thread Size7/16"-20
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.73
Ship length (cm)5.51
Ship width (cm)2.24
HS code7307929000
Country of OriginUS

Product Variants

ProductModelInside Dia.HeightMaterialAnglePrice
EATON 1AA10FJB10 Hydraulic Hose Fitting 90 Degree 5/8 | AA2BBU 10C373 1AA10FJB100.45"2.41"Carbon Steel90 Degree€61.31
EATON 1AA5FJB4 Fitting Elbow 1/4 Inch Hose 1/2-20 JIC | AD9YQD 4VUA9 1AA5FJB40.17"1.58"Carbon Steel90 Degree€36.77
EATON 1AA6FJB4 Fitting Elbow 1/4 Inch Hose 9/16-18 JIC | AD9YQE 4VUC1 1AA6FJB40.17"1 18/25"Carbon Steel90 Degree€33.04
EATON 1AA6FJB6 Fitting Elbow 3/8 Inch Hose 9/16-18 JIC | AD9YQF 4VUC2 1AA6FJB66/25"1 3/4"Carbon Steel90 Degree€26.20
EATON 1AA8FJB6 Fitting Elbow 3/8 Inch Hose 3/4-16 JIC | AD9YQG 4VUC3 1AA8FJB60.26"2.07"Carbon Steel90 Degree€38.72
EATON 1AA8FJB8 Fitting Elbow 1/2 Inch Hose 3/4-16 JIC | AD9YQH 4VUC4 1AA8FJB80.37"1.09"Carbon Steel90 Degree€31.24
EATON 1AA10FJB8 Fitting Elbow 1/2 Inch Hose 7/8-14 JIC | AD9YQJ 4VUC5 1AA10FJB80.38"1.19"Carbon Steel90 Degree€46.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA4FJB4 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, JIC x Crimp
€31.40 /unit