NOTRAX 982R0024YB Antifatigue Runner, Bubble, 2 ft x 75 ft, 1 Inch Thick, Black with Yellow Border | CT4FGG

NOTRAX 982R0024YB Antifatigue Runner, Bubble, 2 ft x 75 ft, 1 Inch Thick, Black with Yellow Border

Item: CT4FGG Model: 982R0024YBCross Ref: 414W88
In Stock

Get it by Monday, Jun 16

€5,058.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, NFSI, Redstop, Wear-Resistant
Border ColorYellow
ColorBlack, Yellow
Critical Radiant Flux Class RatingClass 1
Edge StyleBeveled
Length75 ft.
Metal DetectableNo
Resistance PropertiesInsulation, NFSI, Tear Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionNo
Sub-brandNotrax(R)
Surface DesignBubble
Surface MaterialVinyl
Thermally InsulatingYes
Thickness1"
Washdown SafeNo
Welding SafeNo
Width2 ft.
X-ray DetectableNo
Anti-fatigue RatingSuperior
Backing MaterialClosed Cell PVC With Redstop
Doc Ff1-70 RatingYes
Durometer Rating90
EnvironmentDry
Fire RatedYes
Mat Product TypeAntifatigue Runner
MaterialPVC On Microcellular Vinyl Base
Nfsi High Traction CertifiedYes
No. Of Beveled Edges4
No. Of Border Stripes1
Nsf/ansi 52No
ProcessLamination
Series982 Bubble Trax Grande
Series982 Bubble Trax(R) Grande(TM)
ShapeRectangle
Slip Resistance RatingSuperior
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Usage IntensityHeavy Duty
Usda CertifiedNo
Wear Resistance RatingSuperior
Weight264 lbs.

Shipping Info:

Ship weight (kg) 135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignMaterialMat ShapeBacking MaterialWelding SafeSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CY3/4"Cherry Wood-PVCRectanglePVC---
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OK3/4"Oak-PVCRectanglePVC---
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL3/4"Black-RubberSquareRubber--€109.99
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BL0.562"Black--Rectangle---€100.29
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YB0.562"Black, Yellow--Rectangle---€103.04
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BL0.562"Black--Rectangle---€239.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 982R0024YB Antifatigue Runner, Bubble, 2 ft x 75 ft, 1 Inch Thick, Black with Yellow Border
€5,058.07 /unit