Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 190297-10S Fitting 45 degree 1/2 Inch Hose 7/8-14 JIC | AD8GVM 4KFF4

EATON 190297-10S Hydraulic Hose Fitting, 7/8 Inch x 5/8 Inch Size, Universal x Hose

Item: AD8GVM Model: 190297-10SCross Ref: 4KFF4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle45 Degree
Compatible Hose Id1 1/2"
Compatible Hoses1503
Compatible Tube Od1 1/2"
Construction StyleReusable
Drop Dimension0.64
End Gender 1Female
End Size 17/8"
End Size 25/8"
End Type 1SAE 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height2 6/25"
Hex Size 11 1/8"
Hex Size 21"
Hose Cut-off Factor1.95"
Hose Dash Size-24
Inside Dia.0.46"
Item TypeFitting Assembly
Length4 7/25"
MaterialCarbon Steel
Operating Pressure2100 psi
Thread SealantNo
Thread Size 17/8"-14
WarrantyHydraulics Warranty
Weight0.39 lbs.
Width1 1/8"
Finish/coatingTrivalent Chromate Zinc
Fitting MaterialSteel x Steel
Fitting Shape45° Elbow
For Hose Dash Size-10
For Hose I.d.5/8"
For Use With Hose Series1053 Series
Hose Fitting A Connection TypeUniversal
Hose Fitting A GenderFemale
Hose Fitting A Size7/8"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size5/8"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F1750 psi
Overall Length3.24 mm
ReusableYes
StandardsFC 300, SAE 100R5
Thread Size7/8"-14
Thread TypeUniversal

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)5.69
Ship length (cm)10.87
Ship width (cm)2.86
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialOperating PressurePrice
EATON 190297-8S Fitting 45 degree 13/32 Inch Hose 3/4-16 JIC | AD8GVL 4KFF3 190297-8S45 Degree9/25"1.94"Carbon Steel-€55.34
EATON 190371-4S Fitting 45 degree 3/16 Inch Hose 7/16-24 SAE | AD8GWM 4KFH9 190371-4S45 Degree0.13"1.49"Carbon Steel-€47.60
EATON 190235-4S Fitting Elbow 3/16 Inch Hose 7/16-24 SAE | AD8GWR 4KFJ4 190235-4S90 Degree0.13"2"Carbon Steel-€41.32
EATON 190235-5S Fitting Elbow 1/4 Inch Hose 1/2-20 SAE | AD8GWT 4KFJ5 190235-5S90 Degree0.18"2.03"Carbon Steel-€46.94
EATON 190235-6-8S Fitting Elbow 13/32 Inch Hose 5/8-18 SAE | AD8GWU 4KFJ6 190235-6-8S90 Degree7/25"2 1/5"Carbon Steel-€90.05
EATON 190235-6S Fitting Elbow 5/16 Inch Hose 5/8-18 SAE | AD8GWV 4KFJ7 190235-6S90 Degree6/25"2.13"Carbon Steel-€36.22
EATON 190235-7-6S Fitting Elbow 5/16 Inch Hose 11/16-18 SAE | AD8GWW 4KFJ8 190235-7-6S90 Degree6/25"2.13"Carbon Steel-€84.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 190297-10S Hydraulic Hose Fitting, 7/8 Inch x 5/8 Inch Size, Universal x Hose
€97.35 /unit