Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 16Z-G80 Hydraulic Hose Fitting Crimpable | AF6UYQ 20JW89

EATON 16Z-G80 Hydraulic Hose Fitting

Item: AF6UYQ Model: 16Z-G80Cross Ref: 20JW89
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1"
Compatible HosesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 Thru -20), H1571 (-12 Only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 Only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 Thru -16), H1812 (-04 Thru -20), H0106 (-04 Thru -10), H0105 (-06 Thru -12, -20), H116 (-04, -06, -08), H115 (-04 Thru -20), H1982 (-06 Thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Construction StyleCrimp
Drop Dimension2.62
End Type 1Flanged
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height2.62"
Hose Cut-off Factor3 1/2"
Hose Dash Size-16
Inside Dia.19/25"
Item TypeFitting Assembly
Length4.85"
MaterialCarbon Steel
Thread SealantNo
WarrantyHydraulics Warranty
Width2"
FinishTrivalent Chromate, Zinc
Fitting MaterialCarbon Steel
Fitting Shape90° Elbow
Flange Code61
For Hose Dash Size-16
For Use With Hose SeriesG115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Hydraulic Fitting Connection TypeCrimpable
Hydraulic Flange Size1 1/4"
Hydraulic Hose I.d.1"
Length (in.)4.85"
StandardsSAE J516

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)6.65
Ship length (cm)12.32
Ship width (cm)5.08
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 04Z-102 Hydraulic Hose Fitting Crimpable | AF6UNE 20JU51 04Z-102Straight0.17"22/25"Carbon Steel€12.78
EATON 04Z-104 Hydraulic Hose Fitting Crimpable | AF6UNF 20JU52 04Z-104Straight0.17"22/25"Carbon Steel€15.05
EATON 04Z-504 Hydraulic Hose Fitting Crimpable | AF6UNG 20JU53 04Z-504Straight0.17"22/25"Carbon Steel€20.64
EATON 04Z-505 Hydraulic Hose Fitting Crimpable | AF6UNH 20JU54 04Z-505Straight0.17"22/25"Carbon Steel€20.80
EATON 04Z-604 Hydraulic Hose Fitting Crimpable | AF6UNJ 20JU55 04Z-604Straight0.17"22/25"Carbon Steel€16.59
EATON 04Z-605 Hydraulic Hose Fitting Crimpable | AF6UNK 20JU56 04Z-605Straight0.17"22/25"Carbon Steel€17.51
EATON 04Z-664 Hydraulic Hose Fitting Crimpable | AF6UNL 20JU57 04Z-66490 Degree0.17"1.47"Carbon Steel€36.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 16Z-G80 Hydraulic Hose Fitting
€164.85 /unit