EATON 1150E-6537 | BJ6AQB

EATON 1150E-6537 Photoelectric Sensor, Enhanced 50, Euro, 4 Pin, 10-40 VDC

Item: BJ6AQB Model: 1150E-6537
In Stock

Get it by Tuesday, Jun 10

€265.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
ConnectionEuro (pigtail)
Enclosure MaterialFiberglass Reinforced Plastic
Height1.81"
Input Voltage10-40V DC
Ip RatingIP67, IP69K
Led IndicatorPower, Yellow Output, Green Alignment, Red
Length4.01"
Max. Operating Temp.131°F
No. Of Pins4
Operating Temperature - Min-13°F
Product NameEaton Enhanced 50 Photoelectric Sensor
Sensor TypeThrough Beam
SeriesEnhanced 50
Warranty3 yrs.
Weight0.5 lbs.
Width1.91"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.6
Ship length (cm)10.19
Ship width (cm)4.85
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON 1150E-6507 | BJ6APT 1150E-6507Thru BeamIP67, IP69K€265.04
EATON 1150E-6513 | BJ6APV 1150E-6513Thru BeamIP67, IP69K€147.68
EATON 1150E-6534 | BJ6APX 1150E-6534Thru BeamIP67, IP69K€265.04
EATON 1150E-6513-9M | BJ6APY 1150E-6513-9MThru BeamIP67, IP69K€292.29
EATON 1150E-6504 | BJ6AQA 1150E-6504Thru BeamIP67, IP69K€234.16
EATON 1150E-6543 | BJ6AQC 1150E-6543Thru BeamIP67, IP69K€265.04
EATON 1150ES4060 | BJ6AQD 1150ES4060Thru BeamIP67, IP69K€351.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1150E-6537 Photoelectric Sensor, Enhanced 50, Euro, 4 Pin, 10-40 VDC
€265.04 /unit