EATON E30AH | BJ2UWE

EATON E30AH Pushbutton Operator, 30.5 mm, Square Multifunction, Non-Illuminated

Item: BJ2UWE Model: E30AH
In Stock

Get it by Tuesday, Jun 10

€273.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Operator
ActuatorTwo button, long (OFF) release bar
Height2 1/5"
IlluminationNon-illuminated
Length1.9"
Nema Enclosure RatingNEMA 13 NEMA 3R NEMA 12 NEMA 3 NEMA 4
NotesOperator Is Supplied As Standard With Red Extended Bar Marked (Off). Includes Mechanical Interlock.
Operating ModeTop: maintained Bottom: momentary
Type30.5 mm, Square Multifunction
Warranty1 yr.
Weight0.3 lbs.
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelHeightIlluminationPrice
EATON E30AC | BJ2UVP E30AC2 1/5"Non-illuminated-
RFQ
EATON E30AB | BJ2UVX E30AB2.3"Non-illuminated€203.29
EATON E30AE | BJ2UVY E30AE1.9"Non-illuminated€249.65
EATON E30AF | BJ2UVZ E30AF1.9"Non-illuminated€228.99
EATON E30AG | BJ2UWA E30AG2.3"Non-illuminated€314.98
EATON E30AD | BJ2UWB E30AD2 1/5"Non-illuminated€425.01
EATON E30AK | BJ2UWC E30AK2"Non-illuminated€282.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30AH Pushbutton Operator, 30.5 mm, Square Multifunction, Non-Illuminated
€273.17 /unit