Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 14102RQD03 | BJ6CFT

EATON 14102RQD03 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, 4-Pin Micro Connector

Item: BJ6CFT Model: 14102RQD03Cross Ref: 2XCH8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€524.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Photoelectric Sensor
Body MaterialSolid Polyurethane
Diameter18 mm
Diameter - Cylindrical Photoelectric Sensor18 mm
FeaturesRight Angle Viewing, Short Circuit Protection
Length - Cylindrical Photoelectric Sensor76 mm
Max. Ac Amps300 mA
Max. Sensing Distance4500 mm
Maximum Dc Current300 mA
Operating Frequency500 Hz
Operating ModeSelectable Light On/Dark On
Product Height0.71"
Product Width0.47"
Sensing MethodRetroreflective
Sensing Method - Cylindrical Photoelectric SensorRetroreflective
Sensor TypeRetroreflective
ShapeCylindrical
Ac Supply Voltage Rating20-264V AC
Cylindrical Sensor Dims. (d X L)18 mm x 44 mm
Dc Supply Voltage Rating15-30V DC
Display Qty1
Electrical ConnectionDual Key Micro Connector
Electrical Installation TypeDirect Connector
Emitted Sensor LightInfrared
Includes Indicator LightsIndicator Lights Included
Ip RatingIP69K
Load Current - Maximum300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Nominal Sensor DiameterM18 Threaded
Number Of Pins4
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Output CircuitNPN
Output Circuit TypeNPN
Overall Diameter18 mm
Overall Height44 mm
Overall Width152 mm
Product TypePhotoelectric Sensor
Response Time10 ms
Sensing Distance - Maximum4.5m
Sensing Distance - Minimum30 mm
Sensor Body StyleCylindrical
Sensor Connector Type4 Pin Micro
Sensor Diameter18 mm
Sensor Diameter152 mm
Sensor Face OrientationRight Angle
Sensor Switching ModeSelectable Light On/Dark On
SeriesMoeller Series
StandardsCUL, UL LISTED
Supply Voltage20-264V AC/15-30V DC
Supply Voltage TypeAC, DC
Switching Frequency500 Hz

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)4.45
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginMX

Product Variants

ProductModelIp RatingSensing MethodMax. Sensing DistanceBody MaterialResponse TimeOperating FrequencyDiameterPrice
EATON 14102R6513 | BJ6CFE 14102R6513IP69K------€406.13
EATON 14102RQD07 | BJ6CFG 14102RQD07IP69K, IP67---1 ms--€388.19
EATON 14102R6517 | BJ6CFL 14102R6517IP69K------€302.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 14102RQD03 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, 4-Pin Micro Connector
€524.82 /unit