Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 14102R6513 | BJ6CFE

EATON 14102R6513 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, 2m Cable, Retroreflective

Item: BJ6CFE Model: 14102R6513Cross Ref: 2XCH6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€375.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Contact ConfigurationAC, L1 Switched DC, NPN Open Collector
Contact Rating300 MA AC/DC at 20-264V AC/15-30V DC
Cord Length79.2 ft.
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage20-264V AC @ 50/60 Hz, 15-30V DC (NPN)
Ip RatingIP69K
Led IndicatorOutput On
Length3"
Max. Ac Amps300 mA
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeLatching Short Circuit
Sensor TypeRetroreflective
TypePhotoelectric Sensor
Warranty3 yrs.
Width0.47"
Ac Supply Voltage Rating20-264V AC
Body MaterialPolyurethane
Cylindrical Sensor Dims. (d X L)18 mm x 18 mm
Dc Supply Voltage Rating15-30V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Emitted Sensor LightInfrared
FeaturesLatching Short Circuit
Includes Indicator LightsIndicator Lights Included
Load Current - Maximum300 mA
Nominal Sensor DiameterM18 Threaded
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Output CircuitNPN
Output Circuit TypeNPN
Overall Diameter18 mm
Overall Height18 mm
Overall Width12 mm
Product TypePhotoelectric Sensor
Response Time10 ms
Sensing Distance - Maximum4.5m
Sensing Distance - Minimum30 mm
Sensing MethodRetroreflective
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter18 mm
Sensor Diameter76 mm
Sensor Face OrientationRight Angle
Sensor Switching ModeSelectable Light On/Dark On
SeriesComet Series
StandardsCUL, UL LISTED
Supply Voltage20-264V AC/15-30V DC
Supply Voltage TypeAC, DC
Switching Frequency500 Hz

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.8
Ship length (cm)7.62
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingSensing MethodMax. Sensing DistanceBody MaterialResponse TimeOperating FrequencyDiameterPrice
EATON 14102RQD07 | BJ6CFG 14102RQD07IP69K, IP67---1 ms--€388.19
EATON 14102R6517 | BJ6CFL 14102R6517IP69K------€302.57
EATON 14102RQD03 | BJ6CFT 14102RQD03-Retroreflective4500 mmSolid Polyurethane-500 Hz18 mm€440.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 14102R6513 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, 2m Cable, Retroreflective
€375.65 /unit