Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 13100R6513 | BJ6BMX

EATON 13100R6513 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, NPN, 2m Cable

Item: BJ6BMX Model: 13100R6513Cross Ref: 2XCD4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€453.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Contact ConfigurationDC, NPN Open Collector AC, L1 Switched
Contact Rating300 MA AC/DC at 20-264V AC/15-30V DC
Cord Length79.2 ft.
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage20-264V AC @ 50/60 Hz, 15-30V DC (NPN)
Ip RatingIP69K
Led IndicatorOutput On
Length2.55"
Max. Ac Amps300 mA
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeLatching Short Circuit
Sensor TypeDiffuse Reflective
TypePhotoelectric Sensor
Warranty3 yrs.
Width0.47"
Body MaterialPolyurethane
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Emitted Sensor LightInfrared
Output CircuitNPN
Output Circuit TypeNPN
Overall Depth65 mm
Overall Diameter18 mm
Overall Height18 mm
Overall Width12 mm
Product TypePhotoelectric Sensor
Response Time10 ms
Sensing Distance - Maximum610 mm
Sensing MethodDiffuse
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter18 mm
Sensor Face OrientationRight Angle
StandardsCUL, UL LISTED

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.8
Ship length (cm)6.48
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingResponse TimePrice
EATON 13100R6517 | BJ6BMW 13100R6517IP68, IP69K-€309.50
EATON 13100RQD03 | BJ6BMY 13100RQD03IP69K-€404.55
EATON 13100RQD07 | BJ6BNB 13100RQD07IP67, IP68, IP69K1 ms€360.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13100R6513 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, NPN, 2m Cable
€453.60 /unit