EATON 125TPCSR231 | BJ6BGT

EATON 125TPCSR231 Low Voltage Unfiltered Switched Capacitor Bank, 125 KVA, 240 VAC, 300A, 12 ga Steel

Item: BJ6BGT Model: 125TPCSR231
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating300A
Depth26"
Enclosure TypeSingle Door Enclosure Unit
Frame SizeFrame L
Height78"
Kvar Rating125 k var
MountingFloor
Number Of Step5
OptionsOptional Molded-case Circuit Breaker Rated 65 KAIC at 480V And 600V, Optional Digital Metering-IQ 250
Phase3
TypeAUTOVAR 600
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight740 lbs.
Width38 1/2"

Shipping Info:

Ship weight (kg) 333
Ship length (cm)66.04
Ship width (cm)97.79
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 1000TPCSR431 | BJ4QLK 1000TPCSR431AUTOVAR 600-
RFQ
EATON 1000TPHSR431W | BJ4QLM 1000TPHSR431WSwitched Capacitor Bank-
RFQ
EATON 1000TPHSR631 | BJ4QLQ 1000TPHSR631Switched Capacitor Bank-
RFQ
EATON 1000TPHSR431 | BJ4QLT 1000TPHSR431Switched Capacitor Bank-
RFQ
EATON 1000TPCSR631 | BJ4QLU 1000TPCSR631Capacitors-
RFQ
EATON 1000TPHSR631W | BJ4QLY 1000TPHSR631WSwitched Capacitor Bank-
RFQ
EATON 100TPCSR231 | BJ4QWZ 100TPCSR231AUTOVAR 600-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 125TPCSR231 Low Voltage Unfiltered Switched Capacitor Bank, 125 KVA, 240 VAC, 300A, 12 ga Steel