EATON 1244C52G16 | BJ6BAU

EATON 1244C52G16 Molded Case Circuit Breaker, 50A Trip Rating, 3-Pole, 500 V, 5 Kaic, 400 Hz

Item: BJ6BAU Model: 1244C52G16
In Stock

Get it by Tuesday, Jun 17

€7,428.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)9.4
Ship length (cm)11.94
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON NQB-A103 | BH6DPV NQB-A103-----
RFQ
EATON 1230C83G04 | BJ6AXV 1230C83G04-----
RFQ
EATON 1230C83G12 | BJ6AYB 1230C83G12-----
RFQ
EATON 1244C52G01 | BJ6AZW 1244C52G01----€7,411.02
EATON 1244C52G08 | BJ6AZX 1244C52G08----€7,157.09
EATON 1244C52G06 | BJ6AZY 1244C52G06----€7,228.67
EATON 1244C52G05 | BJ6AZZ 1244C52G05----€7,390.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1244C52G16 Molded Case Circuit Breaker, 50A Trip Rating, 3-Pole, 500 V, 5 Kaic, 400 Hz
€7,428.92 /unit