EATON 1230C33G03 | BJ6AXT

EATON 1230C33G03 Disconnect Switch, 100A, 3P

Item: BJ6AXT Model: 1230C33G03
In Stock

Get it by Tuesday, Jun 17

€1,730.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps100A
Height1"
Length1"
Switch TypeType Ds
TypeDisconnect Switch
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DS121R | BJ2MMT DS121R---€958.99
EATON DS161R | BJ2MNG DS161R---€1,021.34
EATON DS16U | BJ2MNK DS16U---€1,001.26
EATON DS222R | BJ2MNV DS222R---€1,125.87
EATON DS262R | BJ2MPL DS262R---€1,252.39
EATON DS263 | BJ2MPP DS263---€1,782.32
EATON DS26U | BJ2MPV DS26U---€1,099.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1230C33G03 Disconnect Switch, 100A, 3P
€1,730.98 /unit