Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI 929112 Strut Clamp, Zinc-Plated Steel, For 1 1/8 Inch Size Copper Tube | CV4JGZ

ZSI-FOSTER 929112 Strut Clamp, Zinc-Plated Steel, For 1 1/8 Inch Size Copper Tube

Item: CV4JGZ Model: 929112Cross Ref: 802U02
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Copper Tube Size1 1/8"
For Insulation Thickness1 1/2"
For Maximum Outside Diameter1 1/8"
For Strut Channel Width1 5/8"
For Use OnFiberglass Insulation
Height5.156"
Installed Height6.766"
Length2.953"
Load Capacity180 lbs.
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width4 9/64"
Clamp StyleInsulation Coupling
Mount TypeChannel
Overall Height5 5/32"
Overall Length2 61/64"
Overall Width4 9/64"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)13.1
Ship length (cm)7.5
Ship width (cm)10.52
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 929112 Strut Clamp, Zinc-Plated Steel, For 1 1/8 Inch Size Copper Tube
€41.88 /unit