Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10Z-S70 Hydraulic Hose Fitting Crimpable | AF6UWF 20JW30

EATON 10Z-S70 Hydraulic Crimp Fitting, Steel x Steel, ORS x Crimp

Item: AF6UWF Model: 10Z-S70Cross Ref: 20JW30
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationGeneral Purpose Low, Medium, And High Pressure Hydraulic
Compatible Hose Id0.63"
Compatible HosesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 Thru -20), H1571 (-12 Only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 Only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 Thru -16), H1812 (-04 Thru -20), H0106 (-04 Thru -10), H0105 (-06 Thru -12, -20), H116 (-04, -06, -08), H115 (-04 Thru -20), H1982 (-06 Thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od0.63"
Construction StyleCrimp
Diameter1.39"
End Gender 1Female
End Size 11"
End Type 1For Seal
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.39"
Hex Size 11.06"
Hex Size 21.13"
Hose Cut-off Factor1.61"
Hose Dash Size-10
Inside Dia.0.45"
Item TypeFitting Assembly
Length3.29"
MaterialCarbon Steel
Outside Diameter1.38"
Thread SealantNo
Thread Size 11"-14
WarrantyHydraulics Warranty
Width1.39"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.5/8"
Hose Fitting A Connection TypeORS
Hose Fitting A GenderFemale
Hose Fitting A Size1"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size5/8"
Material Grade12L14, 12L15
StandardsSAE J516
Thread Size1"-14
Thread TypeORS
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.53
Ship length (cm)8.36
Ship width (cm)3.53
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 04Z-102 Hydraulic Hose Fitting Crimpable | AF6UNE 20JU51 04Z-102Straight0.17"22/25"Carbon Steel€12.78
EATON 04Z-104 Hydraulic Hose Fitting Crimpable | AF6UNF 20JU52 04Z-104Straight0.17"22/25"Carbon Steel€15.05
EATON 04Z-504 Hydraulic Hose Fitting Crimpable | AF6UNG 20JU53 04Z-504Straight0.17"22/25"Carbon Steel€20.64
EATON 04Z-505 Hydraulic Hose Fitting Crimpable | AF6UNH 20JU54 04Z-505Straight0.17"22/25"Carbon Steel€20.80
EATON 04Z-604 Hydraulic Hose Fitting Crimpable | AF6UNJ 20JU55 04Z-604Straight0.17"22/25"Carbon Steel€16.59
EATON 04Z-605 Hydraulic Hose Fitting Crimpable | AF6UNK 20JU56 04Z-605Straight0.17"22/25"Carbon Steel€17.51
EATON 04Z-664 Hydraulic Hose Fitting Crimpable | AF6UNL 20JU57 04Z-66490 Degree0.17"1.47"Carbon Steel€36.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10Z-S70 Hydraulic Crimp Fitting, Steel x Steel, ORS x Crimp
€67.11 /unit