Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10Z-510 Hydraulic Hose Fitting Crimpable | AF6UWA 20JW25

EATON 10Z-510 Hydraulic Crimp Fitting, Steel x Steel, JIC x Crimp

Item: AF6UWA Model: 10Z-510Cross Ref: 20JW25
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id0.63"
Compatible HosesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 Thru -20), H1571 (-12 Only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 Only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 Thru -16), H1812 (-04 Thru -20), H0106 (-04 Thru -10), H0105 (-06 Thru -12, -20), H116 (-04, -06, -08), H115 (-04 Thru -20), H1982 (-06 Thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od0.63"
Construction StyleCrimp
Diameter1.39"
End Gender 1Male
End Size 17/8"
End Type 1JIC 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.39"
Hex Size 10.94"
Hose Cut-off Factor1.59"
Hose Dash Size-10
Inside Dia.12/25"
Item TypeFitting Assembly
Length2.73"
MaterialCarbon Steel
Outside Diameter1.39"
Thread SealantNo
Thread Size 17/8"-14
WarrantyHydraulics Warranty
Width1.39"
Fitting MaterialSteel x Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.5/8"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size7/8"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size5/8"
Material Grade12L14, 12L15
StandardsSAE J516
Thread Size7/8"-14
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.53
Ship length (cm)6.93
Ship width (cm)3.53
HS code7307929000
Country of OriginUS

Product Details:

Eaton model 510 hydraulic hose fitting is designed for industrial and hydraulic applications involving the transfer of petroleum & water-based hydraulic fluids.

Features:

  • Eaton 10Z-510 hose fitting features DURA-KOTE plating technology that offers up to 1000 hours of corrosion resistance.
  • It features 'Bite-the-wire' technology for high operating & burst pressure.
  • The carbon steel construction eliminates cool-down leakage.
  • It features a flat crimp for easy routing.

Compatible Accessories:

  • Eaton Weatherhead Series Hoses: These hydraulic hoses are connected to suitable JIC (Joint Industry Council) threaded equipment or hoses using Eaton 10Z-510 hydraulic hose fitting.

Standards and Approvals:

  • SAE J1176

Frequently Asked Questions:

Q. What is 'bite-the-wire' technology?

A. 'Bite-the-wire' technology involves serrations on the ferrule that bite into the wire reinforcement of the hose, which holds the connection stronger than other crimps.

Q. How to assemble Eaton 10Z-510?

A.

  • Eaton 10Z-510 hose end is assembled with a Weatherhead hose using existing positive stop and variable crimp equipment.
  • It features a scribe line around the circumference of the socket to make it easy to see where the collets and variable crimp dies for crimping are located.

Q. What type of threads does a hydraulic hose feature?

A. Threads that are commonly used on hydraulic tube fittings are UN / UNF, NPT / NPTF, BSPP (BSP & Parallel), BSPT (BSP & Tapered), Metric Parallel and Metric Tapered.

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 04Z-102 Hydraulic Hose Fitting Crimpable | AF6UNE 20JU51 04Z-102Straight0.17"22/25"Carbon Steel€12.78
EATON 04Z-104 Hydraulic Hose Fitting Crimpable | AF6UNF 20JU52 04Z-104Straight0.17"22/25"Carbon Steel€15.05
EATON 04Z-504 Hydraulic Hose Fitting Crimpable | AF6UNG 20JU53 04Z-504Straight0.17"22/25"Carbon Steel€20.64
EATON 04Z-505 Hydraulic Hose Fitting Crimpable | AF6UNH 20JU54 04Z-505Straight0.17"22/25"Carbon Steel€20.80
EATON 04Z-604 Hydraulic Hose Fitting Crimpable | AF6UNJ 20JU55 04Z-604Straight0.17"22/25"Carbon Steel€16.59
EATON 04Z-605 Hydraulic Hose Fitting Crimpable | AF6UNK 20JU56 04Z-605Straight0.17"22/25"Carbon Steel€17.51
EATON 04Z-664 Hydraulic Hose Fitting Crimpable | AF6UNL 20JU57 04Z-66490 Degree0.17"1.47"Carbon Steel€36.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10Z-510 Hydraulic Crimp Fitting, Steel x Steel, JIC x Crimp
€45.45 /unit