EATON 10316H77 | BJ6AFG

EATON 10316H77 Limit Switch, 10A Ac/10A Dc, Rotating Shaft Actuator, 1Nc-1No Contact

Item: BJ6AFG Model: 10316H77
In Stock

Get it by Thursday, Jun 12

€4,511.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Limit Switch
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating10A At 600V AC, 10A At 240V DC
Enclosure MaterialDie Cast Zinc
Height3"
Length4.06"
Max. Ac Amps10A
Max. Dc Amps10A
Nema Enclosure RatingNEMA 4
Switch TypeType J Rotating shaft
Warranty1 yr.
Width2.19"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)7.62
Ship length (cm)10.31
Ship width (cm)5.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10316H1006 | BJ6ABM 10316H100610316H1006€2,677.62
EATON 10316ED185 | BJ6ABN 10316ED18510316ED185-
RFQ
EATON 10316ED191 | BJ6ABP 10316ED19110316ED191€3,976.50
EATON 10316H1002 | BJ6ABV 10316H100210316H1002€2,445.00
EATON 10316H1007 | BJ6ABW 10316H100710316H1007€2,820.86
EATON 10316H1009 | BJ6ABY 10316H100910316H1009€2,530.51
EATON 10316H1004 | BJ6ABZ 10316H100410316H1004€2,863.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H77 Limit Switch, 10A Ac/10A Dc, Rotating Shaft Actuator, 1Nc-1No Contact
€4,511.59 /unit